Menu Search
Flashlight Accessories Lamp Module, Flashlight, Xenon, Saberlight 2000 or Tactical M8 8030
PELICAN #2004-UL

Lamp Module, Flashlight, Xenon, Saberlight 2000 or Tactical M8 8030

SKU # 78032292136 Manufacturer Series: Super Sabrelite 2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Accessory Type: Replacement Part
Type: Replacement Flashlight Lamp Module
Bulb Type: Xenon
For Use With: Saberlight 2000 or Tactical M8 8030 Flashlights

Replacement Flashlight Lamp Module; Bulb Type: Xenon; For Use With: Saberlight 2000 or Tactical M8 8030 Flashlights; Packaging: ; Manufacturer Series: Super Sabrelite 2000

Additional Info: Replacement Lamp Module; Number of Cells--3; Battery Type--C