Menu Search
Search
EIKO #PR4

Bulb, Flashlight, Incandescent, 2.33V, 0.27A

SKU # 03129340108
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Incandescent
Bulb Shape: B3-1/2
Base: SC Miniature Flanged (P13.5s)
Voltage: 2.33V
Amps: 0.27A
Average Life - hrs: 10 hr.
Packaging: Priced per Lamp
For Use With: Flashlight