Menu Search
Search
EIKO #HPR50

Bulb, Flashlight, Halogen, 5.2V, 0.85V

SKU # 03129340040
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Halogen
Bulb Shape: T3
Base: SC Miniature Flanged (P13.5s)
Voltage: 5.2V
Watts: 4.42W
Amps: 0.85A
Average Life - hrs: 25 hr.
Packaging: Priced per Lamp
For Use With: Flashlight

Replacement Flashlight Bulb; Bulb Type: Halogen; Bulb: T3; Base: SC Miniature Flanged (P13.5s); For Use With: Flashlight; Voltage: 5.2V; Amps: 0.85A; Watts: 4.42W; Average Life - hrs: 25 hr.; Packaging: Priced per Lamp;

Additional Info: Lumens: 85