Menu Search
Flashlight Accessories Bulb, Flashlight, Krypton, 5.95V, 0.5A
EIKO MINI-LAMPS #PR12

Bulb, Flashlight, Krypton, 5.95V, 0.5A

SKU # 03129340084
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Krypton
Bulb Shape: B3.5
Base: SC Miniature Flanged (P13.5s)
Voltage: 5.95V
Amps: 0.5A
Average Life - hrs: 15 hr.
Packaging: Priced per Lamp
For Use With: Flashlight