Menu Search

EIKO MINI-LAMPS #KPR13

Bulb, Flashlight, Krypton, 4.75V, 0.5A

SKU: 03129340045
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Krypton
Bulb Shape: B3.5
Base: SC Miniature Flanged (P13.5s)
Voltage: 4.75V
Amps: 0.5A
Average Life - hrs: 10 hr.
Packaging: Priced per Lamp
For Use With: Flashlight
Description
Replacement Flashlight Bulb; Bulb Type: Krypton; Bulb: B3.5; Base: SC Miniature Flanged (P13.5s); For Use With: Flashlight; Voltage: 4.75V; Amps: 0.5A; Average Life - hrs: 10 hr.; Packaging: Priced per Lamp;
Additional Info: Replaces: K13. Lumens: 31