Menu Search
Flashlight Accessories Bulb, Flashlight, Krypton, 3.6V, 0.75A

EIKO MINI-LAMPS #KPR103

Bulb, Flashlight, Krypton, 3.6V, 0.75A

SKU #03129340049
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Krypton
Bulb Shape: B3.5
Base: SC Miniature Flanged (P13.5s)
Voltage: 3.6V
Amps: 0.75A
Average Life - hrs: 15 hr.
Packaging: Priced per Lamp
For Use With: Flashlight