Menu Search
EIKO MINI-LAMPS #KPR102

Bulb, Flashlight, Krypton, 2.4V, 0.7S

SKU # 03129340047
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Krypton
Bulb Shape: B3-1/2
Base: SC Miniature Flanged (P13.5s)
Voltage: 2.4V
Amps: 0.7A
Average Life - hrs: 15 hr.
Packaging: Priced per Lamp
For Use With: Flashlight

Additional Info: Replaces: K1. Lumens: 16.34.