Menu Search
EIKO MINI-LAMPS #PR18

Bulb, Flashlight, Incandescent, 7.2V, 0.55S

SKU # 03129340096
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Incandescent
Bulb Shape: B3-1/2
Base: SC Miniature Flanged (P13.5s)
Voltage: 7.2V
Watts: 3.96W
Amps: 0.55A
Average Life - hrs: 3 hr.
Packaging: Priced per Lamp
For Use With: Flashlight

Additional Info: Lumens: 69