Menu Search
Flashlight Accessories Bulb, Flashlight, Incandescent, 6V Lantern
EIKO MINI-LAMPS #PR13

Bulb, Flashlight, Incandescent, 6V Lantern

SKU # 03129340086
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Incandescent
Bulb Shape: B3.5
Base: SC Miniature Flanged (P13.5s)
Voltage: 4.75V
Watts: 2.38W
Amps: 0.5A
Average Life - hrs: 15 hr.
Packaging: Priced per Lamp
For Use With: 6V Lantern