Menu Search
EIKO MINI-LAMPS #PR7

Bulb, Flashlight, Incandescent, 3.7V, 0.3A

SKU # 03129340114
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Incandescent
Bulb Shape: B3-1/2
Base: SC Miniature Flanged (P13.5s)
Voltage: 3.7V
Watts: 1.11W
Amps: 0.3A
Average Life - hrs: 30 hr.
Packaging: Priced per Lamp
For Use With: Flashlight