You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #PR30

Bulb, Flashlight, Incandescent, 3.75V, 0.86A

SKU # 03129340106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Incandescent
Bulb Shape: B3-1/2
Base: SC Miniature Flanged (P13.5s)
Voltage: 3.75V
Amps: 0.86A
Average Life - hrs: 40 hr.
Packaging: Priced per Lamp
For Use With: Rechargeable Flashlight