Menu Search
Flashlight Accessories Bulb, Flashlight, Incandescent, 2.47V, 0.3A

EIKO MINI-LAMPS #14

Bulb, Flashlight, Incandescent, 2.47V, 0.3A

SKU #03129340264
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Incandescent
Bulb Shape: G3.5
Base: Miniature Screw (E10)
Voltage: 2.47V
Amps: 0.3A
Average Life - hrs: 15 hr.
Packaging: Priced per Lamp
For Use With: Flashlight

Additional Info: Lumens: 6.29