Menu Search
EIKO MINI-LAMPS #245

Bulb, Flashlight, Incandescent, 2.43V, 0.5A

SKU # 03129349703
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Incandescent
Bulb Shape: G3-1/2
Base: Miniature Screw (E10)
Voltage: 2.46V
Amps: 0.5A
Average Life - hrs: 15 hr.
Packaging: Priced per Lamp
For Use With: Flashlight

Replacement Flashlight Bulb; Bulb Type: Incandescent; Bulb: G3.5; Base: Miniature Screw (E10); For Use With: Flashlight; Voltage: 2.46V; Amps: 0.5A; Average Life - hrs: 15 hr.; Packaging: Priced per Lamp;

Additional Info: Lumens: 11.31