Menu Search
Flashlight Accessories Bulb, Flashlight, Incandescent, 2.25V, 0.25A

EIKO MINI-LAMPS #222

Bulb, Flashlight, Incandescent, 2.25V, 0.25A

SKU #03129340492
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Incandescent
Bulb Shape: TL3
Base: Miniature Screw (E10)
Voltage: 2.25V
Watts: 0.56W
Amps: 0.25A
Average Life - hrs: 5 hr.
Packaging: Priced per Lamp
For Use With: Flashlight

Replacement Flashlight Bulb; Bulb Type: Incandescent; Bulb: TL3; Base: Miniature Screw (E10); For Use With: Flashlight; Voltage: 2.25V; Amps: 0.25A; Watts: 0.56W; Average Life - hrs: 5 hr.; Packaging: Priced per Lamp;