Menu Search
Flashlight Accessories Bulb, Flashlight, Halogen, 6V, 0.67A

EIKO MINI-LAMPS #HPR40

Bulb, Flashlight, Halogen, 6V, 0.67A

SKU #03129344000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Halogen
Bulb Shape: T3
Base: SC Miniature Flanged (P13.5s)
Voltage: 6V
Watts: 4.02W
Amps: 0.67A
Average Life - hrs: 50 hr.
Packaging: Priced per Lamp
For Use With: Flashlight

Additional Info: Lumens: 93