Menu Search
Flashlight Accessories Bulb, Flashlight, Incandescent, 2 D Cells, 2.47V

CURRENT POWERED BY GE #PR6-2-47

Bulb, Flashlight, Incandescent, 2 D Cells, 2.47V

SKU #04316825222
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Replacement Part
Type: Replacement Flashlight Bulb
Bulb Type: Incandescent
Bulb Shape: B3.5
Base: SC Miniature Flanged (P13.5s)
Voltage: 2.47V
Watts: 0.74W
Amps: 0.3A
Average Life - hrs: 30 hr.
Packaging: Priced per Lamp
For Use With: Flashlight 2 D Cells

Replacement Flashlight Bulb; Bulb Type: Incandescent; Bulb: B3.5; Base: SC Miniature Flanged (P13.5s); For Use With: Flashlight 2 D Cells; Voltage: 2.47V; Amps: 0.3A; Watts: 0.74W; Average Life - hrs: 30 hr.; Packaging: Priced per Lamp;