Menu Search

DOTTIE #RJ400

Service Entrance Roof Roof Entry Pipe Seal

SKU: 78100269635
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Entrance Roof
Application: Roof Entry Pipe Seal
Material: Steel, Neoprene Collar
Trade Size: 4 in.
Description
Flashings: Type - Service Entrance Roof; Application - Roof Entry Pipe Seal; Material - Steel, Neoprene Collar; Trade Size - in - 4.00