Menu Search
Flanged Power Inlets and Outlets Flanged Male Inlet, 15A 125V, 3W 2P, Yellow

MOLEX #59W47

WATERTITE Flanged Male Inlet, 15A 125V, 3W 2P, Yellow

SKU #78678871426
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flanged Male Inlet
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Material: Rubber
Color: Yellow
Grade: Residential

Flanged Power Inlets and Outlets: Type - Flanged Male Inlet; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Material - Rubber; Color - Yellow; Grade - Residential; Additional Information - Includes Weatherproof Cover. For use with 15W47MB Connector; Manufacturer Brand - Watertite

Additional Info: Includes Weatherproof Cover. For use with 15W47MB Connector