Menu Search
Flanged Power Inlets and Outlets Locking Flanged Outlet, 20A, 600V, 5W, 4P, Grounding, NEMA L23-20R, Nylon

LEVITON #2546

Locking Flanged Outlet, 20A, 600V, 5W, 4P, Grounding, NEMA L23-20R, Nylon

SKU #07847780655
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Locking Flanged Outlet
Rating - Amps: 20A
Rating - Volts: 600V 3 Phase
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: L23-20R

Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 20A; Rating - Volts - 600V 3 Phase; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; NEMA - L23-20R