Menu Search
Flanged Power Inlets and Outlets Locking Flanged Outlet, 20A, 125V, 3W, 2P, Grounding, NEMA L5-20R, Nylon

LEVITON #2316

Locking Flanged Outlet, 20A, 125V, 3W, 2P, Grounding, NEMA L5-20R, Nylon

SKU #07847780100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Locking Flanged Outlet
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20R
Material: Nylon

Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20R; Material - Nylon