LEGRAND - PASS & SEYMOUR #ML314

Outlet, Locking Flanged, 15A, NEMA ML-3R

SKU: 78500712454
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Midget Locking Flanged Outlet
Rating - Amps: 15A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Grounding
NEMA: ML-3R
Manufacturer Brand: Turnlok
Description
Flanged Power Inlets and Outlets: Type - Midget Locking Flanged Outlet; Rating - Amps - 15A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Grounding; NEMA - ML-3R; Manufacturer Brand - Turnlok