Menu Search
Flanged Power Inlets and Outlets Locking Flanged Outlet, 30A 480V 3 Phase, 4W 3P, Gray

LEGRAND - PASS & SEYMOUR #L1630-FO

Turnlok Locking Flanged Outlet, 30A 480V 3 Phase, 4W 3P, Gray

SKU #78500716303
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Locking Flanged Outlet
Rating - Amps: 30A
Rating - Volts: 480V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L16-30R
Material: Thermoplastic
Color: Gray

Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 30A; Rating - Volts - 480V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L16-30R; Material - Thermoplastic; Color - Gray; Manufacturer Brand - Turnlok