Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Locking Flanged Outlet, 30A 250V 3 Phase, 3W 3P, Gray

SKU: 78500711303
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Locking Flanged Outlet
Rating - Amps: 30A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: L11-30R
Material: Thermoplastic
Color: Gray
Manufacturer Brand: Turnlok
Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 30A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - L11-30R; Material - Thermoplastic; Color - Gray; Manufacturer Brand - Turnlok