Locking Flanged Inlet, 30A 480V 3 Phase, 4W 3P, Gray

SKU: 78500716302
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Locking Flanged Inlet
Rating - Amps: 30A
Rating - Volts: 480V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L16-30P
Material: Thermoplastic
Color: Gray
Manufacturer Brand: Turnlok
Flanged Power Inlets and Outlets: Type - Locking Flanged Inlet; Rating - Amps - 30A; Rating - Volts - 480V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L16-30P; Material - Thermoplastic; Color - Gray; Manufacturer Brand - Turnlok