Locking Flanged Outlet, 20A 480V, 3W 2P, White

SKU: 78358503801
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Locking Flanged Outlet
Rating - Amps: 20A
Rating - Volts: 480V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L8-20R
Material: Nylon
Color: White
Manufacturer Brand: Twist-Lock
Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 20A; Rating - Volts - 480V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L8-20R; Material - Nylon; Color - White; Manufacturer Brand - Twist-Lock