Locking Flanged Outlet, 20A 250V, 2W 2P, Natural

SKU: 78358523629
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Locking Flanged Outlet
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: L2-20R
Material: Stainless Steel Casing
Color: Natural
Manufacturer Brand: Twist-Lock
Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - L2-20R; Material - Stainless Steel Casing; Color - Natural; Additional Information - Exposed screw terminals; Manufacturer Brand - Twist-Lock
Additional Info: Exposed screw terminals