Flanged Female Outlet, 15A 125V, 3W 2P, White

SKU: 78358517360
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Flanged Female Outlet
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Material: Nylon
Color: White
Wiring: Back
Manufacturer Brand: Insulgrip
Flanged Power Inlets and Outlets: Type - Flanged Female Outlet; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Material - Nylon; Color - White; Wiring - Back; Manufacturer Brand - Insulgrip