Locking Flanged Outlet, 20A 277V, 3W 2P, White

SKU: 78178669000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Locking Flanged Outlet
Rating - Amps: 20A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-20R
Material: Nylon
Color: White
Manufacturer Brand: Tech-Spec
Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 20A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L7-20R; Material - Nylon; Color - White; Additional Information - Female Equipment Receptacle; Manufacturer Brand - Tech-Spec
Additional Info: Female Equipment Receptacle