Menu Search
Flanged Power Inlets and Outlets Locking Flanged Inlet, 20A 125/250V, 3W 3P, White

BRYANT ELECTRIC #71020MB

Tech-Spec Locking Flanged Inlet, 20A 125/250V, 3W 3P, White

SKU #78178669246
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Locking Flanged Inlet
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: L10-20P
Material: Nylon
Color: White

Flanged Power Inlets and Outlets: Type - Locking Flanged Inlet; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - L10-20P; Material - Nylon; Color - White; Additional Information - Male Base; Manufacturer Brand - Tech-Spec

Additional Info: Male Base