Menu Search
JT&T PRODUCTS CORP #53-2

U Guard Flanged Pole Mount Steel

SKU # 78028692088 Manufacturer Series: EMCO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flanged Pole Mount
Material: Steel
Trade Size: 3 in.
Dimensions: WxHxL: 3.5 x 3.44 x 60 in.

Additional Info: Material: 14 gauge, Galvanized