JT&T PRODUCTS CORP #PE2UG10

Flanged Pole Mount HMW Polythylene

SKU: 78028650013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flanged Pole Mount
Material: HMW Polythylene
Trade Size: 2 in.
Dimensions: WxHxL: 2.63 x 2.25 x 120 in.
Slot Dimensions: WxL: 0.38 x 0.56 in.
Listings: NEMA TC 19-1997
Manufacturer Series: EMCO, U Guard
Description
Flanged Pole Risers: Type - Flanged Pole Mount; Material - HMW Polythylene; Trade Size - in - 2; Dimensions - in - 2.63"W x 2.25"H x 120"L; Slot Dimensions - in - 0.38" W x 0.56" L; Listings - NEMA TC 19-1997; Manufacturer Series - EMCO, U Guard