Menu Search
Flange-Mount Disconnect Flange Mount Disconnect Switch 600VAC/250VDC 30A
SQUARE D COMPANY #9422TCN30

Flange Mount Disconnect Switch 600VAC/250VDC 30A

SKU # 78590187974
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Flange Mount Disconnect
Voltage: 600V AC, 250V DC
Cont. Amps Size: 30A
Amps/​600V: 30A
Fuse Provision: Non-Fusible
Handle Enclosure Type: NEMA
Handle Mtg-Position: Right-Hand Flange

Flange-Mount Disconnect: Switch Type - Flange Mount Disconnect; Voltage - 600VAC/250VDC; Cont. Amps Size - 30A; Amps/600V - 30A; Fuse Provision - Non-Fusible; Handle Enclosure Type - NEMA; Handle Mtg-Position - Right-Hand Flange; Additional Information - Field convertible from right hand to left hand flange operation

Additional Info: Field convertible from right hand to left hand flange operation