Menu Search

SIEMENS #MCS610R

Flange Mount Disconnect Switch 600VAC 100A

SKU: 78364301145
Manufacturer Series: MCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Flange Mount Disconnect
Voltage: 600V AC
Cont. Amps Size: 100A
Fuse Provision: Non-Fusible
Handle Enclosure Type: NEMA 1,3,3R,12
Description
Flange-Mount Disconnect: Switch Type - Flange Mount Disconnect; Voltage - 600VAC; Cont. Amps Size - 100A; Fuse Provision - Non-Fusible; Handle Enclosure Type - NEMA 1,3,3R,12; Manufacturer Series - MCS