You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #VBFS321F

Flange Mount Disconnect Switch, 30A, 240VAC, Fusible

SKU # 78364353494 Manufacturer Series: VBII
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Flange Mount Disconnect
Voltage: 240V AC
Cont. Amps Size: 30A
Fuse Provision: Fusible
Handle Enclosure Type: NEMA 1, 3R, 12
Terminals: 6-14 AWG Cu/Al

Siemens type VBII visible blade disconnect switches meet either UL 98 or UL 1741 requirements and can be used in either service entrance or branch circuit applications. 30-600A, 3-pole switches are offered in both fusible and non-fusible versions. They ar