Menu Search
Flange-Mount Disconnect Flange Mount Disconnect Switch, 200A, 600VAC, Fusible
SIEMENS #VBFS364F

Flange Mount Disconnect Switch, 200A, 600VAC, Fusible

SKU # 78364353499 Manufacturer Series: VBII
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Switch Type: Flange Mount Disconnect
Voltage: 600V AC
Cont. Amps Size: 200A
Fuse Provision: Fusible
Handle Enclosure Type: NEMA 1, 3R, 12
Terminals: 300 MCM-6 AWG Cu/Al

Siemens type VBII visible blade disconnect switches meet either UL 98 or UL 1741 requirements and can be used in either service entrance or branch circuit applications. 30-600A, 3-pole switches are offered in both fusible and non-fusible versions. They ar