Menu Search
Flange-Mount Disconnect Disconnect Switch, 30A, 600VAC, 14 - 4 AWG Cu/Al Terminals

SIEMENS #MCS603L

Disconnect Switch, 30A, 600VAC, 14 - 4 AWG Cu/Al Terminals

SKU #78364324126
Manufacturer Series: MCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Switch Type: Flange Mount Disconnect
Voltage: 600V AC
Cont. Amps Size: 30A
Fuse Provision: Fusible Class H, K, R, J
Handle Enclosure Type: NEMA 1,3,3R,12
Handle Mtg-Position: Left-Hand Flange
Terminals: 14 - 4 AWG Cu/Al