Menu Search
MERSEN #FBJ400SO

Flange Mount Disconnect Switch 600VAC/250VDC 400A

SKU # 78200130820 Manufacturer Series: FBJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Flange Mount Disconnect
Voltage: 600V AC, 250V DC
Cont. Amps Size: 400A
Amps/​250V: Refer to Fuse
Amps/​600V: Refer to Fuse
Fuse Provision: Fusible Class J
Handle Mtg-Position: Right-Hand Flange
Terminals: Not Included

Additional Info: 3 Pole, Side Operated Switch