Menu Search
Flange-Mount Disconnect Flange Mount Disconnect Switch 600VAC 60A
EATON #C361SD262R

Flange Mount Disconnect Switch 600VAC 60A

SKU # 78211395733
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Flange Mount Disconnect
Voltage: 600V AC
Cont. Amps Size: 60A
Amps/​600V: 60A
Fuse Provision: Fusible Class H,J,K,R
Handle Enclosure Type: NEMA 4
Handle Mtg-Position: Right-Hand Flange

Flange-Mount Disconnect: Switch Type - Flange Mount Disconnect; Voltage - 600VAC; Cont. Amps Size - 60A; Amps/600V - 60A; Fuse Provision - Fusible Class H,J,K,R; Handle Enclosure Type - NEMA 4; Handle Mtg-Position - Right-Hand Flange