Menu Search
Flange-Mount Disconnect Flange Mount Disconnect Switch 600VAC/250VDC 60A
EATON #C361SD162R

Flange Mount Disconnect Switch 600VAC/250VDC 60A

SKU # 78211391228 Manufacturer Series: C361SC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Flange Mount Disconnect
Voltage: 600V AC, 250V DC
Cont. Amps Size: 60A
Amps/​600V: 60A
Fuse Provision: Fusible Class H, J, K, R
Rod Depth: 7 - 16 in.
Handle Enclosure Type: NEMA 1, 12
Handle Mtg-Position: Right-Hand Flange
Terminals: CU/AL

Type C361 disconnect switches are suitable for installation in control enclosures having a right hand flange. Fusible disconnect switches will accept R fuses as standard.

Additional Info: Dimension: 19.19 x 11.50 x 9.88 in., Handle Length: 4 in., Operating Mechanism with Handle