EATON #C361SD122R

Flange Mount Disconnect Switch 600VAC/250VDC 60A

SKU: 78211385443
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Flange Mount Disconnect
Voltage: 600V AC, 250V DC
Cont. Amps Size: 60A
Amps/250V: 60A
Amps/600V: 30A
Fuse Provision: Fusible Class H, J, K, R
Rod Depth Range - in: 7.00 - 16.00
Handle Enclosure Type: NEMA 1, 12
Handle Mtg-Position: Right-Hand Flange
Terminals: CU/AL
Manufacturer Series: C361SC
Description
Type C361 disconnect switches are suitable for installation in control enclosures having a right hand flange. Fusible disconnect switches will accept R fuses as standard.
Additional Info: Dimension: 19.19 x 11.50 x 9.88 in., Handle Length: 4 in., Operating Mechanism with Handle