Menu Search
Flange-Mount Disconnect Flange Mount Disconnect Switch 600VAC/250VDC 100A

EATON #C361SE263

Flange Mount Disconnect Switch 600VAC/250VDC 100A

SKU #78211359947
Manufacturer Series: Type C361
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Flange Mount Disconnect
Voltage: 600V AC, 250V DC
Cont. Amps Size: 100A
Amps/250V: 100A
Amps/600V: 100A
Fuse Provision: Fusible Class H,J,K,R
Rod Depth: 7 - 16 in.
Handle Enclosure Type: Not Included
Handle Mtg-Position: Right-Hand Flange
Terminals: CU/AL

Flange-Mount Disconnect: Switch Type - Flange Mount Disconnect; Voltage - 600VAC/250VDC; Cont. Amps Size - 100A; Amps/250V - 100A; Amps/600V - 100A; Fuse Provision - Fusible Class H,J,K,R; Rod Depth Range - in - 7-16; Handle Enclosure Type - Not Included; Handle Mtg-Position - Right-Hand Flange; Terminals - Cu/Al, 1/0-14; Manufacturer Series - Type C361