Menu Search

EATON #C361NF

Flange Mount Disconnect Switch 200A

SKU: 78211356653
Manufacturer Series: C361N
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Flange Mount Disconnect
Cont. Amps Size: 200A
Fuse Provision: Non-Fusible
Rod Depth: 7 - 16 in.
Handle Mtg-Position: Right-Hand Flange
Terminals: CU/AL
Description
Type C361 disconnect switches are suitable for installation in control enclosures having a right hand flange. Fusible disconnect switches will accept R fuses as standard.
Additional Info: Dimension: 20.03 x 13.06 x 9.63 in., Operating Mechanism Only