You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
JUSTRITE #27603

Dip Tank - 71343

SKU # 69784101060
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dip Tank
Dimensions: Dia.xH: 11.375 x 11.25 in.
Capacity: 3.5 gal.
Material: Steel
Finish: Red
Listing: FM, UL

Choose a portable safe solution for cleaning parts. Dip Tanks are useful for cleaning parts and subassemblies. The manually-operated cover stays open for easy access. Tank covers are equipped with a self-closing mechanism and fusible link which melts at 165 deg F to close the cover in case of fire.