Menu Search
JUSTRITE #7220120

Can, Safety, Round, 2 gal

SKU # 69784114046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Type II
Dispenser Spout: .625"
Dimensions: 9.375" Dia. x 9.75" H
Capacity: 2 gal.
Material: Steel
Finish: Red
Listing: FM, N, O, UL