EAGLE MANUFACTURING #UI-20-S

Safety Can, 2 gal Capacity, 11.250 in. Dia x 9.250 in. L, Steel/Galvanized, 5.25 lb

SKU: 04844122141
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Can
Shape: Round
Application: Storage, Gasoline or Flammable Liquids
Dispenser Spout: (1) Pour w/Spring Closing Lid
Dimensions: 11.25 x 9.25 in.
Capacity: 2 gal.
Material: Metal
Finish: Red, Powder Coated
Weight: 5.25 lb.
Listing: OSHA,NFPA Code 30,FM,UL,ULC
Manufacturer Series: Type I
Description
Flammable Liquid Cans: Type - Safety Can; Shape - Round; Application - Storage, Gasoline or Flammable Liquids; Dispenser Spout - (1) Pour w/Spring Closing Lid; Dimensions - 11.25 x 9.25 in; Capacity - 2-Gallon; Material - Metal; Finish - Red, Powder Coat; Weight - 5.25 lb; Listing - OSHA,NFPA Code 30,FM,UL,ULC; Manufacturer Series - Type I