Menu Search
Flammable Liquid Cans Safety Can, 1 gal Capacity, 9.000 in. Dia x 10.000 in. L, Steel/Galvanized, 3.52 lb
EAGLE MANUFACTURING #UI10S

Safety Can, 1 gal Capacity, 9.000 in. Dia x 10.000 in. L, Steel/Galvanized, 3.52 lb

SKU # 04844122131 Manufacturer Series: Type I
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Can
Shape: Round
Application: Storage, Gasoline or Flammable Liquids
Dispenser Spout: (1) Pour w/Spring Closing Lid
Dimensions: 9 x 10 in.
Capacity: 1 gal.
Material: Metal
Finish: Red, Powder Coated
Weight: 3.52 lb.
Listing: OSHA,NFPA Code 30,FM,UL,ULC