BLITZ USA #81005

Safety Can (1) Angled Spout, Self-Venting Storage, Gasoline or Flammable Liquids

SKU: 04454981005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Specifications
Type: Safety Can
Shape: Rectangle
Application: Storage, Gasoline or Flammable Liquids
Dispenser Spout: (1) Angled Spout, Self-Venting
Dimensions: 9.50 x 5.80 x 7.62 in
Capacity: 1 gal.
Material: Polyethylene
Finish: Red
Listing: UL
Manufacturer Series: Enviro-Flo Plus
Description
Flammable Liquid Cans: Type - Safety Can; Shape - Rectangular; Application - Storage, Gasoline or Flammable Liquids; Dispenser Spout - (1) Angled Spout, Self-Venting; Dimensions - 9.50 x 5.80 x 7.62 in; Capacity - 1-Gallon; Material - Polyethylene; Finish - Red; Listing - UL; Additional Information - Gas can, spout features variable flow, automatic venting, automatic locking when lever is released; Manufacturer Series - Enviro-Flo Plus
Additional Info: Gas can, spout features variable flow, automatic venting, automatic locking when lever is released