Menu Search
NVENT CADDY #LFC90

Fluorescent Fixture V-Hook Top/End Mount

SKU # 78285668604
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Fixture V-Hook
Installation: Top/End Mount
Stock: 10 ga
Material: Steel
Finish: Galvanized

Fixture V-Hooks: Type - Fluorescent Fixture V-Hook; Installation - Top/End Mount; Stock - 10 ga; Material - Steel; Finish - Galvanized