The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
MINERALLAC #105

Strap, Tubing, Zinc Plated Steel, 1/4 in. Trade

SKU # 78461040105
Type: Copper Tube
Installation: 1-Hole
Material: Steel, Zinc-plated
Trade Size: 1/4 in.
Hole/​Bolt Size: 3/16"