Menu Search
Search
ZIEGLER #/H48SS

Hose Clamp, Worm Drive, 2-9/16 - 3-1/2 in. OD

SKU # 40120697747 Manufacturer Series: HSS Series
Type: Hose Clamp
Style: Worm Drive
Material: 200/300 Stainless Steel
OD Max: 3-1/2 in. (89mm)
OD Min: 2-9/16 in. (65mm)
Band-Housing Size: 1/2 in. (12.7mm)
Adjuster: Slotted Hex Head Screw

ZIEGLER /H48SS 2-9/16 -